
10 Navy Flat Round Disposable Plastic Dinner Plates 120 Plates, 120PK
Mfr # 830-N-CASE
Zoro # G807478962
product price: $99.99
/pk 120, $0.83/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Dinner Plates
Material
Plastic
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
830-N-CASE
Zoro #
G807478962
UPC #
674012823072
Country of Origin
China
Dimensions
Disposable Plate Size
10"
Details
Disposable Foodware Color
Navy
Food Service Disposables Grouping
Dinner Plates
Material
Plastic
Item
Plates
Color
Navy
Description
Approx outer diameter 10 Case quantity 12 packs of 10 plates ColorNavy Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.