
10 oz Clear Floral Round Disposable Plastic Soup Bowls 240 Bowls, 240PK
Mfr # 721-CASE
Zoro # G107479102
product price:Â $71.59
/pk 240, $0.30/eaKey Features
Food Service Disposables Grouping
Soup Bowls
Disposable Foodware Color
Clear
Depth
1.75 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
721-CASE
Zoro #
G107479102
UPC #
810049103170
Country of Origin
China
Dimensions
Disposable Plate Size
10 oz
Depth
1.75 in
Details
Item
Bowls
Food Service Disposables Grouping
Soup Bowls
Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
Description
Approx outer diameter 5 Approx bottom diameter35 Approx height 175 Capacity 10 oz Case quantity 12 packs of 20 bowls Color Clear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.