10 oz. Clear Round High Ball Disposable Plastic Cups (250 Cups), 250PK

  • Mfr # 2621-CASE

  • Zoro # G905392665


product price:  $85.49
/pk 250, $0.34/ea
Free Shipping & Returns

Key Features

Material
Plastic
Base Diameter
2.25 in
Disposable Foodware Color
Clear
Depth
6 in
Flat/Top Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2621-CASE
Zoro #
G905392665
UPC #
810049108236
Country of Origin
China

Dimensions

Base Diameter
2.25 in
Depth
6 in
Flat/Top Diameter
2 in

Details

Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear

Description

10 oz. Clear Round High Ball Disposable Plastic Cups (250 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.