Zoro Homepage

10 oz. Clear Round Plastic Cups (500 Cups), 500PK

  • Mfr # 6954-CASE

  • Zoro # G705392490


product price: $87.99
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Base Diameter
3 in
Flat/Top Diameter
2.25 in
Depth
3.75 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6954-CASE
Zoro #
G705392490
UPC #
810049103507
Country of Origin
China

Dimensions

size
10 oz Cups
Base Diameter
3 in
Flat/Top Diameter
2.25 in
Depth
3.75 in

Details

color
Clear
Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic

Description

10 oz. Clear Round Plastic Cups (500 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.