Zoro Homepage

10 oz. Clear Square Bottom Disposable Plastic Cups (500 Cups), 500PK

  • Mfr # 6955R-CASE

  • Zoro # G005392619


product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

color
Clear
Material
Plastic
Disposable Foodware Color
Clear
Base Diameter
3 in
Flat/Top Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6955R-CASE
Zoro #
G005392619
UPC #
810049107574
Country of Origin
China

Dimensions

Base Diameter
3 in
Flat/Top Diameter
1.75 in
Depth
4 in

Details

color
Clear
capacity
10 oz
Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear

Description

10 oz. Clear Square Bottom Disposable Plastic Cups (500 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.