Zoro Homepage

10 oz. Clear Square Plastic Cups (336 Cups), 336PK

  • Mfr # 6955-CASE

  • Zoro # G205392648


product price: $82.99
/pk 336, $0.25/ea
Free Shipping & Returns

Key Features

color
Clear
Base Diameter
2.75 in
Flat/Top Diameter
1.75 in
Depth
4.5 in
Disposable Foodware Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6955-CASE
Zoro #
G205392648
UPC #
810049103477
Country of Origin
China

Dimensions

size
10 oz Cups
Base Diameter
2.75 in
Flat/Top Diameter
1.75 in
Depth
4.5 in

Details

color
Clear
Item
Drinkware
Disposable Foodware Color
Clear
Material
Plastic

Description

10 oz. Clear Square Plastic Cups (336 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.