10 oz. Clear with Metallic Silver Rim Round Tumblers (336 Cups), 336PK

  • Mfr # 6954S-CASE

  • Zoro # G405392660


product price:  $89.29
/pk 336, $0.27/ea
Free Shipping & Returns

Key Features

Depth
3.75 in
Base Diameter
3 in
Material
Plastic
Disposable Foodware Color
Clear with Metallic Silver
Flat/Top Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6954S-CASE
Zoro #
G405392660
UPC #
810049108496
Country of Origin
China

Dimensions

size
10 oz Tumblers
Depth
3.75 in
Base Diameter
3 in
Flat/Top Diameter
2.25 in

Details

color
Clear with Silver
Item
Drinkware
Material
Plastic
Disposable Foodware Color
Clear with Metallic Silver

Description

10 oz. Clear with Metallic Silver Rim Round Tumblers (336 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.