10" Pink Vintage Round Disposable Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 860PNK-CASE

  • Zoro # G405392691


product price:  $74.15
/pk 120, $0.62/ea

Key Features

Material
Plastic
Depth
1.5 in
Disposable Plate Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860PNK-CASE
Zoro #
G405392691
UPC #
810049101091
Country of Origin
China

Dimensions

size
10" Dinner Plates
Depth
1.5 in
Disposable Plate Size
10 in

Details

color
Pink
Material
Plastic
Color
Pink
Item
Plates

Description

10" Pink Vintage Round Disposable Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.