
10" Round Palm Leaf 3-Partition Eco Friendly Disposable Dinner Plates (100 Plates), 100PK
Mfr # 4670RP-CASE
Zoro # G205392433
product price: $78.75
/pk 100, $0.79/ea
Free Shipping & Returns
Key Features
Size
10" Dinner Plates
color
Natural
Material
Palm Leaf
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4670RP-CASE
Zoro #
G205392433
UPC #
710859381730
Country of Origin
India
Dimensions
Size
10" Dinner Plates
Disposable Plate Size
10 in
Details
color
Natural
Material
Palm Leaf
Item
Plates
Color
Natural
Description
10" Round Palm Leaf 3-Partition Eco Friendly Disposable Dinner Plates (100 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.