Zoro Homepage

10" Square Palm Leaf Eco Friendly Disposable Dinner Plates (100 Plates), 100PK

  • Mfr # 4670S-CASE

  • Zoro # G805392550


product price: $77.29
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

color
Natural
Material
Palm Leaf
Color
Natural
Disposable Plate Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4670S-CASE
Zoro #
G805392550
UPC #
810049100292
Country of Origin
India

Dimensions

size
10" Dinner Plates
Disposable Plate Size
10 in

Details

color
Natural
Item
Plates
Material
Palm Leaf
Color
Natural

Description

10" Square Palm Leaf Eco Friendly Disposable Dinner Plates (100 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.