Zoro Homepage

10" White Wave Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 7900-CASE

  • Zoro # G405392530


product price: $89.39
/pk 120, $0.74/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Material
Plastic
Disposable Plate Size
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7900-CASE
Zoro #
G405392530
UPC #
810049103033
Country of Origin
China

Dimensions

size
10" Dinner Plates
Depth
1.5 in
Disposable Plate Size
8.5 in

Details

color
White
Item
Plates
Color
White
Material
Plastic

Description

10" White Wave Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.