10.25" Black with Gold Edge Rim Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 110BG-CASE

  • Zoro # G105392342


product price: $91.59
/pk 120, $0.76/ea
Free Shipping & Returns

Key Features

Material
Plastic
Disposable Plate Size
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110BG-CASE
Zoro #
G105392342
UPC #
810049100773
Country of Origin
China

Dimensions

size
10.25" Dinner Plates
Disposable Plate Size
10.25 in

Details

color
Black with Gold
Item
Plates
Material
Plastic
Color
Black with Gold

Description

10.25" Black with Gold Edge Rim Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.