Shop SMARTY HAD A PARTY
See all product information
Create Account
10.25" Clear Blue with Gold Rim Hammered Glass Disposable Plastic Dinner Plates, 120PK
- Mfr # 8860-BG-CASE
- Zoro # G622761614
product price:Â
$
79.69
/pk of 120, $0.66/ea
Key Features
Color
Clear Blue with Gold
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8860-BG-CASE
- Zoro #
- G622761614
- UPC #
- 649310996247
- Country of Origin
- China
- Item
- Plates
- Color
- Clear Blue with Gold
- Material
- Plastic
Description
Product Name: Clear Blue with Gold Rim Hammered Glass Disposable Plastic Dinner Plates (10.25") Material: Crafted from durable plastic, disposable Design: Elegant round shape, clear blue with gold color Occasion: Ideal for weddings, parties, and events Features: Sturdy and break-resistant, BPA-free Size: 10.25" inches, 12 packs of 10 plates Care: One-time, single-party use, dispose responsibly Recycling code: #6 PS Polystyrene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.