Zoro Homepage

10.25" Clear Economy Round Plastic Dinner Plates, 120PK

  • Mfr # 110CL-CASE

  • Zoro # G522761448


product price: $79.69
/pk 120, $0.66/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Disposable Plate Size
10.25 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CL-CASE
Zoro #
G522761448
UPC #
640711102640
Country of Origin
China

Dimensions

Disposable Plate Size
10.25 in
Depth
1.5 in

Details

Color
Clear
Material
Plastic
Item
Plates

Description

Product Name: Clear Economy Round Plastic Dinner Plates (10.25") Material: Crafted from durable plastic, disposable Design: Elegant round shape, clear color Occasion: Ideal for weddings, parties, and events Features: Sturdy and break-resistant, BPA-free Size: 10.25 inches, 12 packs of 10 plates Care: One-time, single-party use, dispose responsibly Approx. inner diameter: 8 3/4" Approx. outer rim diameter: 1 1/2" Recycling code: #6 PS Polystyrene

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.