Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.25" Clear Flair Plastic Dinner Plates (144 Plates), 144PK

  • Mfr # 210CL-CASE

  • Zoro # G305392715


product price: $84.39
/pk 144, $0.59/ea
Free Shipping & Returns

Key Features

Depth
2 in
Material
Plastic
Disposable Plate Size
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210CL-CASE
Zoro #
G305392715
UPC #
810049106393
Country of Origin
China

Dimensions

size
10.25" Dinner Plates
Depth
2 in
Disposable Plate Size
10.25 in

Details

color
Clear
Color
Clear
Material
Plastic
Item
Plates

Description

10.25" Clear Flair Plastic Dinner Plates (144 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.