10.25" Clear with Gold Edge Rim Plastic Dinner Plates, 120PK
Mfr # 110CLG-CASE
Zoro # G022761573
product price: $84.49
/pk 120, $0.70/ea
Free Shipping & Returns
Key Features
Color
Clear
Disposable Plate Size
10.25 in
Depth
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
110CLG-CASE
Zoro #
G022761573
UPC #
640711102367
Country of Origin
China
Dimensions
Disposable Plate Size
10.25 in
Depth
1.25 in
Details
Color
Clear
Item
Plates
Material
Plastic
Description
Product Name: Clear with Gold Edge Rim Plastic Dinner Plates (10.25") Material: Crafted from durable plastic, disposable Design: Elegant round shape, clear with gold color Occasion: Ideal for weddings, parties, and events Features: Sturdy and break-resistant, BPA-free Size: 10.25" inches, 12 packs of 10 plates Care: One-time, single-party use, dispose responsibly Approx. inner diameter: 9" Approx. outer rim diameter: 1 1/4" Recycling code: #6 PS Polystyrene
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.