10.25" Ivory with Gold Edge Rim Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 130G-CASE

  • Zoro # G505392348


product price:  $77.79
/pk 120, $0.65/ea
Free Shipping & Returns

Key Features

Depth
1.25 in
Material
Plastic
Disposable Plate Size
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130G-CASE
Zoro #
G505392348
UPC #
810049106812
Country of Origin
China

Dimensions

size
10.25" Dinner Plates
Depth
1.25 in
Disposable Plate Size
10.25 in

Details

color
Ivory with Gold
Color
Ivory with Gold
Material
Plastic
Item
Plates

Description

10.25" Ivory with Gold Edge Rim Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.