
10.25" Navy with Gold Rim Round Blossom Disposable Plastic Dinner Plates (120 Plates), 120PK
Mfr # 4840NG-CASE
Zoro # G405392967
product price:Â $97.15
/pk 120, $0.81/ea
Free Shipping & Returns
Key Features
Disposable Plate Size
10.25 in
Depth
1.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4840NG-CASE
Zoro #
G405392967
UPC #
710859382348
Country of Origin
China
Dimensions
size
10.25" Dinner Plates
Disposable Plate Size
10.25 in
Depth
1.5 in
Details
color
Navy with Gold
Color
Navy with Gold
Item
Plates
Material
Plastic
Description
10.25" Navy with Gold Rim Round Blossom Disposable Plastic Dinner Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.