
1025 Solid White Economy Round Disposable Plastic Dinner Plates 120 Plates, 120PK
Mfr # 110WH-CASE
Zoro # G107479027
product price: $86.99
/pk 120, $0.72/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Dinner Plates
Disposable Foodware Color
White
Color
White
Depth
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
110WH-CASE
Zoro #
G107479027
UPC #
674012823553
Country of Origin
China
Dimensions
Disposable Plate Size
10.25"
Depth
1.25 in
Details
Food Service Disposables Grouping
Dinner Plates
Disposable Foodware Color
White
Item
Plates
Color
White
Material
Plastic
Description
Approx inner diameter 875 Approx outer diameter 1025 Approx outer rim diameter 15 Case quantity 12 packs of 10 plates ColorWhite Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.