Shop SMARTY HAD A PARTY
See all product information
Create Account
10.25" White with Black and Gold Royal Rim Plastic Dinner Plates (120 Plates), 120PK
- Mfr # 970BG-CASE
- Zoro # G605392514
product price:Â
$
104.99
/pk of 120, $0.87/ea
Free Shipping & Returns
Key Features
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 970BG-CASE
- Zoro #
- G605392514
- UPC #
- 810049101190
- Country of Origin
- China
Dimensions
- size
- 10.25" Dinner Plates
Details
- Item
- Plates
- color
- White with Black and Gold
- Material
- Plastic
- Color
- White with Black and Gold
Description
10.25" White with Black and Gold Royal Rim Plastic Dinner Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.