10.25" White with Blue and Gold Harmony Rim Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 600-CASE

  • Zoro # G105392304


product price:  $98.19
/pk 120, $0.82/ea
Free Shipping & Returns

Key Features

Depth
10.25 in
Material
Plastic
Disposable Plate Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600-CASE
Zoro #
G105392304
UPC #
810049105075
Country of Origin
China

Dimensions

size
10.25" Dinner Plates
Depth
10.25 in
Disposable Plate Size
1.25 in

Details

color
White with Blue and Gold
Color
White with Blue
Material
Plastic
Item
Plates

Description

10.25" White with Blue and Gold Harmony Rim Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.