
10.25" White with Gold Spiral on Blue Rim Plastic Dinner Plates (120 plates), 120PK
Mfr # 670BG-CASE
Zoro # G205392990
original price:Â $99.75 , new price: $99.39
new price:Â $99.39
/pk 120, $0.83/ea
Free Shipping & Returns
Key Features
color
White with Blue and Gold
Depth
10.25 in
Disposable Plate Size
1.25 in
Color
White with Gold
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670BG-CASE
Zoro #
G205392990
UPC #
810049104719
Country of Origin
China
Dimensions
size
10.25" Dinner Plates
Depth
10.25 in
Disposable Plate Size
1.25 in
Details
color
White with Blue and Gold
Item
Plates
Color
White with Gold
Material
Plastic
Description
10.25" White with Gold Spiral on Blue Rim Plastic Dinner Plates (120 plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.