10.25" White with Silver Fancy Round Disposable Plastic Dinner Plates, 120PK
Mfr # 8880-WHS-CASE
Zoro # G422761524
product price: $90.19
/pk 120, $0.75/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White with Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8880-WHS-CASE
Zoro #
G422761524
UPC #
649310996896
Country of Origin
China
Details
Item
Plates
Material
Plastic
Color
White with Silver
Description
Product Name: White with Silver Fancy Round Disposable Plastic Dinner Plates (10.25") Material: Crafted from durable plastic, disposable Design: Elegant round shape, white with silver color Occasion: Ideal for weddings, parties, and events Features: Sturdy and break-resistant, BPA-free Size: 10.25" inches, 12 packs of 10 plates Care: One-time, single-party use, dispose responsibly Recycling code: #6 PS Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.