
10.25" White w/Turquoise Blue and Silver Mosaic Rim Round Plastic Dinner Plates (120 Plates), 120PK
Mfr # 890TBS-CASE
Zoro # G005392404
product price:Â $92.89
/pk 120, $0.77/ea
Free Shipping & Returns
Key Features
Disposable Plate Size
10.25 in
Material
Plastic
Depth
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
890TBS-CASE
Zoro #
G005392404
UPC #
810049100070
Country of Origin
China
Dimensions
size
10.25" Dinner Plates
Disposable Plate Size
10.25 in
Depth
1.25 in
Details
color
White with Turquoise Blue and Silver
Item
Plates
Material
Plastic
Color
White with Turquoise Blue and Silver
Description
10.25" White with Turquoise Blue and Silver Mosaic Rim Round Plastic Dinner Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.