Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106 x 5 Solid Clear Flat Raised Edge Rectangular Disposable Plastic Plates 120 Plates, 120PK

  • Mfr # 9311CL-CASE

  • Zoro # G807478870


product price: $91.39
/pk 120, $0.76/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
10.6" x 5"
Food Service Disposables Grouping
Salad Plates
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9311CL-CASE
Zoro #
G807478870
UPC #
674012822778
Country of Origin
China

Dimensions

Disposable Plate Size
10.6" x 5"

Details

Disposable Foodware Color
Clear
Food Service Disposables Grouping
Salad Plates
Item
Plates
Material
Plastic
Color
Clear

Description

Approx outer dimensions 106 x 5 Case quantity 12 packs of 10 plates Color Clear Shape Rectangle Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.