
106 x 5 Solid White Flat Raised Edge Rectangular Disposable Plastic Plates 120 Plates, 120PK
Mfr # 9311WH-CASE
Zoro # G307478981
product price: $91.39
/pk 120, $0.76/ea
Free Shipping & Returns
Key Features
Disposable Plate Size
10.6" x 5"
Food Service Disposables Grouping
Salad Plates
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9311WH-CASE
Zoro #
G307478981
UPC #
674012822754
Country of Origin
China
Dimensions
Disposable Plate Size
10.6" x 5"
Details
Food Service Disposables Grouping
Salad Plates
Disposable Foodware Color
White
Material
Plastic
Item
Plates
Color
White
Description
Approx outer dimensions 106 x 5 Case quantity 12 packs of 10 plates Color White Shape Rectangle Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.