
106 x 5 White w Silver Rim Flat Raised Edge Rectangular Disposable Plastic Plates, 120PK
Mfr # 9311WHS-CASE
Zoro # G507479023
product price: $91.39
/pk 120, $0.76/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Salad Plates
Disposable Plate Size
10.6" x 5"
Color
White with Silver
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9311WHS-CASE
Zoro #
G507479023
UPC #
674012822716
Country of Origin
China
Dimensions
Disposable Plate Size
10.6" x 5"
Details
Disposable Foodware Color
White with Silver
Food Service Disposables Grouping
Salad Plates
Color
White with Silver
Item
Plates
Material
Plastic
Description
Approx outer dimensions 106 x 5 Case quantity 12 packs of 10 plates Color White with Silver Shape Rectangle Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.