
11" x 16" White Rectangular with Groove Rim Plastic Serving Trays (24 Trays), 24PK
Mfr # 7914-CASE
Zoro # G705392506
product price: $68.09
/pk 24, $2.84/eaKey Features
Size
11" x 16"
Depth
1.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7914-CASE
Zoro #
G705392506
UPC #
810049102777
Country of Origin
China
Dimensions
Size
11" x 16"
Depth
1.5 in
Disposable Plate Size
16 in
Details
Color
White
Item
Servingware
Material
Plastic
Description
11" x 16" White Rectangular with Groove Rim Plastic Serving Trays (24 Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.