Zoro Homepage

11.6" Clear Medium Round Plastic Cake Stands (12 Cake Stands), 12PK

  • Mfr # CS115C-CASE

  • Zoro # G605392323


product price: $77.99
/pk 12, $6.50/ea
Free Shipping & Returns

Key Features

Size
11.6 in
Material
Plastic
Dia. (In.)
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS115C-CASE
Zoro #
G605392323
UPC #
810049108854
Country of Origin
China

Dimensions

Size
11.6 in
Dia. (In.)
11.6 in

Details

Color
Clear
Item
Servingware
Material
Plastic

Description

11.6" Clear Medium Round Plastic Cake Stands (12 Cake Stands)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.