
12 Black Disposable Plastic Serving Tongs 48 Tongs, 48PK
Mfr # 4542-B-CASE
Zoro # G307479032
product price:Â $58.49
/pk 48, $1.22/eaKey Features
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4542-B-CASE
Zoro #
G307479032
UPC #
649310988082
Country of Origin
China
Dimensions
Length
12"
Details
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Item
Servingware
Description
Approx Length 12 Approx Width 34 Case quantity 48 tongs Color Black Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.