12 in Clear Round Plastic Trays, 25PK
- Mfr # 9922CL-CASE
- Zoro # G623749482
product price:Â
$
30.71
/pk of 25, $1.23/ea
Key Features
Material
Plastic
Disposable Foodware Capacity
25 Trays
Inside Diameter
11.5 in
Height
1 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9922CL-CASE
- Zoro #
- G623749482
- UPC #
- 6.40711E+11
- Country of Origin
- China
Dimensions
- Inside Diameter
- 11.5 in
- Height
- 1 in
- Outside Diameter
- 12 in
Details
- Material
- Plastic
- Item
- Trays
- Disposable Foodware Capacity
- 25 Trays
- Color
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.