Shop SMARTY HAD A PARTY
See all product information
Create Account
12 in White Round Plastic Trays, 25PK
- Mfr # 9922WH-CASE
- Zoro # G823749473
product price:Â
$
33.89
/pk of 25, $1.36/ea
Key Features
Inside Diameter
11.5 in
Outside Diameter
12 in
Material
Plastic
Height
1 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9922WH-CASE
- Zoro #
- G823749473
- UPC #
- 6.16422E+11
- Country of Origin
- China
- Material
- Plastic
- Color
- White
- Disposable Foodware Capacity
- 25 Trays
- Item
- Trays
Dimensions
- Inside Diameter
- 11.5 in
- Outside Diameter
- 12 in
- Height
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.