12 oz. Black Elegant Stemless Plastic Wine Glasses (64 Glasses), 64PK

  • Mfr # 3712-BK-CASE

  • Zoro # G705392711


product price: $70.49
/pk 64, $1.10/ea

Key Features

Depth
3.75 in
Base Diameter
2.5 in
Material
Plastic
Disposable Foodware Color
Black
Flat/Top Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712-BK-CASE
Zoro #
G705392711
UPC #
710859370383
Country of Origin
China

Dimensions

size
12 oz Wine Glasses
Depth
3.75 in
Base Diameter
2.5 in
Flat/Top Diameter
1.75 in

Details

color
Black
Material
Plastic
Disposable Foodware Color
Black
Item
Drinkware

Description

12 oz. Black Elegant Stemless Plastic Wine Glasses (64 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.