12 oz. Black with Gold Elegant Stemless Plastic Wine Glasses (64 Glasses), 64PK

  • Mfr # 3712-BK-G-CASE

  • Zoro # G905392672


product price:  $88.99
/pk 64, $1.39/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Black with Gold
Flat/Top Diameter
1.75 in
Base Diameter
2.5 in
Material
Plastic
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3712-BK-G-CASE
Zoro #
G905392672
UPC #
710859379300
Country of Origin
China

Dimensions

size
12 oz Wine Glasses
Flat/Top Diameter
1.75 in
Base Diameter
2.5 in
Depth
3.75 in

Details

color
Black with Gold
Disposable Foodware Color
Black with Gold
Material
Plastic
Item
Drinkware

Description

12 oz. Black with Gold Elegant Stemless Plastic Wine Glasses (64 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.