12 oz. Black with Silver Elegant Stemless Plastic Wine Glasses (64 Glasses), 64PK

  • Mfr # 3712-BK-S-CASE

  • Zoro # G005392923


product price: $88.99
/pk 64, $1.39/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Black with Silver
Material
Plastic
Depth
3.75 in
Base Diameter
2.5 in
Flat/Top Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712-BK-S-CASE
Zoro #
G005392923
UPC #
710859381617
Country of Origin
China

Dimensions

size
12 oz Wine Glasses
Depth
3.75 in
Base Diameter
2.5 in
Flat/Top Diameter
1.75 in

Details

color
Black with Silver
Disposable Foodware Color
Black with Silver
Material
Plastic
Item
Drinkware

Description

12 oz. Black with Silver Elegant Stemless Plastic Wine Glasses (64 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.