
12 oz. Clear Economy Round Plastic Soup Bowls, 120PK
Mfr # 111CL-CASE
Zoro # G022761627
product price: $82.39
/pk 120, $0.69/ea
Free Shipping & Returns
Key Features
Color
Clear
Disposable Plate Size
7.5 in
Depth
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111CL-CASE
Zoro #
G022761627
UPC #
640711102664
Country of Origin
China
Dimensions
Disposable Plate Size
7.5 in
Depth
1.25 in
Details
Color
Clear
Material
Plastic
Item
Bowls
Description
Approx. outer diameter: 7 1/2" Approx. bottom diameter: 5 1/4" Approx. height: 1 1/4" Capacity: 12 oz Case quantity: 12 packs of 10 bowls Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.