
12 oz. Clear Flair Plastic Soup Bowls (180 Bowls), 180PK
Mfr # 201CL-CASE
Zoro # G905392931
product price:Â $84.19
/pk 180, $0.47/ea
Free Shipping & Returns
Key Features
Depth
1.75 in
Disposable Plate Size
3.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201CL-CASE
Zoro #
G905392931
UPC #
810049106676
Country of Origin
China
Dimensions
size
12 oz Soup Bowls
Depth
1.75 in
Disposable Plate Size
3.75 in
Details
color
Clear
Color
Clear
Item
Bowls
Material
Plastic
Description
12 oz. Clear Flair Plastic Soup Bowls (180 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.