12 oz. Clear Red Disposable Plastic Party Cups, 240PK
Mfr # 512C-RD-CASE
Zoro # G022761504
product price: $57.49
/pk 240, $0.24/eaKey Features
Flat/Top Diameter
2 in
Material
Plastic
Depth
4.5 in
Base Diameter
3 in
Disposable Foodware Color
Clear Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512C-RD-CASE
Zoro #
G022761504
UPC #
640711099056
Country of Origin
China
Dimensions
Flat/Top Diameter
2 in
Depth
4.5 in
Base Diameter
3 in
Details
Material
Plastic
Disposable Foodware Color
Clear Red
Item
Drinkware
Description
Approx. top diameter: 3" Approx. bottom diameter: 2" Approx. height: 4 1/2" Flush fill capacity: 12 oz Practical fill capacity: 10 oz Case quantity: 12 packs of 20 cups Color: Clear Red Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.