Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz. Clear Square Plastic Soup Bowls (120 Bowls), 120PK

  • Mfr # 6921-CASE

  • Zoro # G105392397


original price: $95.95
new price: $95.69
/pk 120, $0.80/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
2.5 in
Disposable Plate Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6921-CASE
Zoro #
G105392397
UPC #
810049104030
Country of Origin
China

Dimensions

size
12 oz Soup Bowls
Depth
2.5 in
Disposable Plate Size
8 in

Details

color
Clear
Material
Plastic
Item
Bowls
Color
Clear

Description

12 oz. Clear Square Plastic Soup Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.