
12 oz Clear with Gold Dots Round Disposable Plastic Tumblers 240 Cups, 240PK
Mfr # 518-G-CASE
Zoro # G907478947
product price:Â $95.59
/pk 240, $0.40/ea
Free Shipping & Returns
Key Features
Flat/Top Diameter
2 in
Base Diameter
3 in
Depth
4.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518-G-CASE
Zoro #
G907478947
UPC #
674012832524
Country of Origin
China
Dimensions
Size
12 oz
Flat/Top Diameter
2 in
Base Diameter
3 in
Depth
4.5 in
Details
Disposable Foodware Color
Clear with Gold
Item
Drinkware
Material
Plastic
Description
Approx top diameter 3 Approx bottom diameter 2 Approx height 45 Flush fill capacity12 oz Practical fill capacity10 oz Case quantity 12 packs of 20cups ColorClear with Gold ShapeRound MaterialPlastic DisposableOnetime, single party use Recycling code6 PS Polystyrene BPAfreeYes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.