This item is Discontinued.

Smarty Had A Party 12 oz Clear with Gold Rim Hexagonal Stemless Plastic Wine Goblets 64 Glasses, 64PK 3712-SBG-CASE

12 oz Clear with Gold Rim Hexagonal Stemless Plastic Wine Goblets 64 Glasses, 64PK (Discontinued)

  • Mfr # 3712-SBG-CASE
  • Zoro # G807478979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712-SBG-CASE
Zoro #
G807478979
UPC #
674012832326
Country of Origin
China

Dimensions

Size
12 oz

Details

Disposable Foodware Color
Clear with Gold

Description

Approx top diameter275 Approx bottom diameter 2 Approx height 375 Flush fill capacity 12 oz Practical fill capacity 8 oz Case quantity 4 packs of 16 glasses Color Clear with Gold Rim Shape Hexagonal Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.