12 oz. Clear with Metallic Silver Rim Round Tumblers (240 Cups), 240PK

  • Mfr # 512S-CASE

  • Zoro # G005392541


product price:  $88.99
/pk 240, $0.37/ea
Free Shipping & Returns

Key Features

Depth
4.5 in
Disposable Foodware Color
Clear with Metallic Silver
Material
Plastic
Base Diameter
3 in
Flat/Top Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512S-CASE
Zoro #
G005392541
UPC #
810049100698
Country of Origin
China

Dimensions

size
12 oz Tumblers
Depth
4.5 in
Base Diameter
3 in
Flat/Top Diameter
2 in

Details

color
Clear with Silver
Disposable Foodware Color
Clear with Metallic Silver
Material
Plastic
Item
Drinkware

Description

12 oz. Clear with Metallic Silver Rim Round Tumblers (240 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.