12 oz. Clear with Metallic Silver Thick Bottom Round Disposable Plastic Tumblers (240 Cups), 240PK

  • Mfr # 513S-CASE

  • Zoro # G905392528


product price:  $89.29
/pk 240, $0.37/ea
Free Shipping & Returns

Key Features

color
Clear with Silver
capacity
12 oz Cups
Flat/Top Diameter
2 in
Disposable Foodware Color
Clear with Metallic Silver
Base Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513S-CASE
Zoro #
G905392528
UPC #
710859379706
Country of Origin
China

Dimensions

Flat/Top Diameter
2 in
Base Diameter
3 in
Depth
4.5 in

Details

color
Clear with Silver
capacity
12 oz Cups
Disposable Foodware Color
Clear with Metallic Silver
Material
Plastic
Item
Drinkware

Description

12 oz. Clear with Metallic Silver Thick Bottom Round Disposable Plastic Tumblers (240 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.