12 oz Clear with Silver Stripes Round Disposable Plastic Tumblers 240 Cups, 240PK

  • Mfr # 517-S-CASE

  • Zoro # G007479059


product price:  $95.59
/pk 240, $0.40/ea
Free Shipping & Returns

Key Features

Size
12 oz
Disposable Foodware Color
Clear with Silver
Depth
4.5 in
Base Diameter
3 in
Flat/Top Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-S-CASE
Zoro #
G007479059
UPC #
674012832548
Country of Origin
China

Dimensions

Size
12 oz
Depth
4.5 in
Base Diameter
3 in
Flat/Top Diameter
2 in

Details

Disposable Foodware Color
Clear with Silver
Material
Plastic
Item
Drinkware

Description

Approx top diameter 3 Approx bottom diameter 2 Approx height 45 Flush fill capacity12 oz Practical fill capacity10 oz Case quantity 12 packs of 20cups ColorClear with Silver ShapeRound MaterialPlastic DisposableOnetime, single party use Recycling code6 PS Polystyrene BPAfreeYes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.