Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz. Crystal Clear Plastic Disposable Party Cups (500 Cups), 500PK

  • Mfr # 512-CASE

  • Zoro # G605392989


product price: $141.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Flat/Top Diameter
2 in
Material
Plastic
Depth
4.5 in
Disposable Foodware Color
Clear
Base Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512-CASE
Zoro #
G605392989
UPC #
810049105518
Country of Origin
China

Dimensions

size
12 oz Cups
Flat/Top Diameter
2 in
Depth
4.5 in
Base Diameter
3 in

Details

color
Clear
Material
Plastic
Disposable Foodware Color
Clear
Item
Drinkware

Description

12 oz. Crystal Clear Plastic Disposable Party Cups (500 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.