
12 oz Solid Navy Elegant Stemless Plastic Wine Glasses 64 Glasses, 64PK
Mfr # 3712-NV-CASE
Zoro # G007479110
product price: $71.99
/pk 64, $1.12/eaKey Features
Base Diameter
2.5 in
Depth
3.75 in
Flat/Top Diameter
1.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3712-NV-CASE
Zoro #
G007479110
UPC #
674012832302
Country of Origin
China
Dimensions
Size
12 oz
Base Diameter
2.5 in
Depth
3.75 in
Flat/Top Diameter
1.75 in
Details
Disposable Foodware Color
Navy
Item
Drinkware
Material
Plastic
Description
Approx top diameter 25 Approx bottom diameter175 Approx height 375 Flush fill capacity 12 oz Practical fill capacity 8 oz Case quantity 4 packs of 16 glasses Color Navy Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.