Zoro Homepage

12 oz Solid Pink Elegant Stemless Plastic Wine Glasses 64 Glasses, 64PK

  • Mfr # 3712-PNK-CASE

  • Zoro # G507479061


product price: $71.99
/pk 64, $1.12/ea

Key Features

Flat/Top Diameter
1.75 in
Material
Plastic
Base Diameter
2.5 in
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712-PNK-CASE
Zoro #
G507479061
UPC #
674012832289
Country of Origin
China

Dimensions

Size
12 oz
Flat/Top Diameter
1.75 in
Base Diameter
2.5 in
Depth
3.75 in

Details

Disposable Foodware Color
Pink
Item
Drinkware
Material
Plastic

Description

Approx top diameter 25 Approx bottom diameter175 Approx height 375 Flush fill capacity 12 oz Practical fill capacity 8 oz Case quantity 4 packs of 16 glasses Color Pink Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.