Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz Solid White Edge Rim Round Disposable Plastic Soup Bowls 120 Bowls, 120PK

  • Mfr # 111WH-CASE

  • Zoro # G607478780


product price: $71.59
/pk 120, $0.60/ea

Key Features

Food Service Disposables Grouping
Soup Bowls
Material
Plastic
Color
White
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111WH-CASE
Zoro #
G607478780
UPC #
674012823638
Country of Origin
China

Dimensions

Disposable Plate Size
12 oz
Depth
1.25 in

Details

Food Service Disposables Grouping
Soup Bowls
Disposable Foodware Color
White
Item
Bowls
Material
Plastic
Color
White

Description

Approx outer diameter 75 Approx bottom diameter525 Approx height 125 Capacity 12 oz Case quantity 12 packs of 10 bowls Color White Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.