
12 oz. Solid White Elegant Stemless Plastic Wine Glasses (64 Glasses), 64PK
Mfr # 3712-WH-CASE
Zoro # G805392642
product price: $66.99
/pk 64, $1.05/eaKey Features
Flat/Top Diameter
1.75 in
Disposable Foodware Color
White
Depth
3.75 in
Base Diameter
2.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3712-WH-CASE
Zoro #
G805392642
UPC #
710859381570
Country of Origin
China
Dimensions
size
12 oz Wine Glasses
Flat/Top Diameter
1.75 in
Depth
3.75 in
Base Diameter
2.5 in
Details
color
White
Item
Drinkware
Disposable Foodware Color
White
Material
Plastic
Description
12 oz. Solid White Elegant Stemless Plastic Wine Glasses (64 Glasses)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.