12 oz. White with Gold Edge Rim Plastic Soup Bowls (120 Bowls), 120PK

  • Mfr # 111G-CASE

  • Zoro # G605392774


product price:  $73.39
/pk 120, $0.61/ea

Key Features

Disposable Plate Size
7.5 in
Material
Plastic
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111G-CASE
Zoro #
G605392774
UPC #
810049106973
Country of Origin
China

Dimensions

size
12 oz Soup Bowls
Disposable Plate Size
7.5 in
Depth
1.25 in

Details

color
White with Gold
Item
Bowls
Material
Plastic
Color
White with Gold

Description

12 oz. White with Gold Edge Rim Plastic Soup Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.